- #60 Chain
- 2 Strands
- Riveted
- Carbon Steel Material
- 50 Foot Reel
features
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Wide waist link plates
- Appropriate press fits
| Link Plates Height | 0.689 in |
| Self-Lubricating | No |
| Link Plates Thickness | 0.094 in |
| Duty | Standard-Duty |
| Roller Width | 1/2 in |
| Chain Pitch | 3/4 in |
| Material | Carbon Steel |
| Chain Type | ANSI |
| Pin Overall Length | 1.949 in |
| No. of Strands Across | 2 |
| Rated Working Load | 2,800 lb |
| Pins & Rollers | Standard |
| Pin Material | Carbon Steel |
| Chain Construction | Riveted |
| Package Type | 50 Foot Reel |
| Roller Dia. | 0.469 in |
| Pin Diameter | 0.234 in |
| Chain No. | 60 |
| Side Bow | No |
| Weight | 1.98 LB |
| EAN or UPC | 844330027654 |
-
Pre-Packed Quantities


