- #60 Single Strand Standard-Duty Offset (Half) Link
- Cotter Pin Link Type
- Carbon Steel
- 3/4" Pitch
| Chain No. | 60 |
| Material | Carbon Steel |
| Chain Type | ANSI |
| Type | Offset (Half) Link |
| No. of Strands Across | 1 |
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| Chain Pitch | 3/4 in |
| Link Type | Cotter Pin |
| Weight | 0.2 LB |
| EAN or UPC | 844330027289 |

