- #60 Single Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Stainless Steel
- 3/4" Pitch
| Type | Offset (Half) Link |
| Chain No. | 60 |
| No. of Strands Across | 1 |
| Material | Stainless Steel |
| Duty | Standard-Duty |
| Link Type | Standard |
| Chain Pitch | 3/4 in |
| Chain Type | ANSI |
| Pin Material | Stainless Steel |
| Weight | 0.2 LB |
| EAN or UPC | 844330030500 |

