- #80 Chain
- 2 Strands
- Cottered
- Carbon Steel Material
- 10 Foot Box
features
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Wide waist link plates
- Appropriate press fits
| Chain Construction | Cottered |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Side Bow | No |
| Pin Diameter | 0.313 in |
| Roller Width | 5/8 in |
| Roller Dia. | 5/8 in |
| Rated Working Load | 4,600 lb |
| Chain Type | ANSI |
| Chain Pitch | 1 in |
| Material | Carbon Steel |
| Link Plates Height | 0.941 in |
| Chain No. | 80 |
| Self-Lubricating | No |
| Duty | Standard-Duty |
| Link Plates Thickness | 0.122 in |
| No. of Strands Across | 2 |
| Pin Overall Length | 2.473 in |
| Pin Material | Carbon Steel |
| Weight | 3.43 LB |
| EAN or UPC | 844330030555 |
-
Pre-Packed Quantities


