- #80 Single Strand Standard-Duty Connecting (Master) Link
- Spring Clip Link Type
- Carbon Steel
- 1" Pitch
| Chain Pitch | 1 in |
| Chain No. | 80 |
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| Pin Material | Carbon Steel |
| Link Type | Spring Clip |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Weight | 0.339 LB |
| EAN or UPC | 844330027319 |

