- #2040 Chain
- 1 Strand
- Riveted
- Carbon Steel Material
- 100 Foot Reel
description
- Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
| Chain Pitch | 1 in |
| Link Plates Height | 0.461 in |
| Rated Working Load | 540 lbs |
| Chain Construction | Riveted |
| Material | Carbon Steel |
| Roller Width | 0.313 in |
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| Roller Dia. | 0.312 in |
| Chain Series | 2040, 2042, 2048, 2049 |
| Pins & Rollers | Standard |
| Chain No. | 2040 |
| Side Bow | No |
| Pin Overall Length | 0.689 in |
| Pin Diameter | 0.156 in |
| Self-Lubricating | No |
| No. of Strands Across | 1 |
| Package Type | 100 Foot Reel |
| Chain Type | ANSI |
| Link Plates Thickness | 0.059 in |
| Weight | 0.32 LB |
| EAN or UPC | 844330030883 |

