- #2050 Conveyor Series Double Pitch Link
- Connecting (Master) Link
- Standard-Duty
- Spring Clip Link Type
- 1 1/4 in Pitch
description
- Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
| Link Type | Spring Clip |
| Link Plates Height | 0.59 in |
| Type | Connecting (Master) Link |
| Chain Series | 2050, 2052, 2058, 2059 |
| Pin Length (Lr) | 0.48 in |
| Pin Length (Lc) | 0.41 in |
| Chain No. | 2050 |
| Roller Width | 0.38 in |
| Chain Pitch | 1.25 in |
| Material | Carbon Steel |
| Link Plates Thickness | 0.08 in |
| No. of Strands Across | 1 |
| Pin Diameter | 0.2 in |
| Roller Dia. | 0.4 in |
| Chain Type | ANSI |
| Pin Overall Length | 1.528 in |
| Chain Construction | Part (CL, Ol, RL) |
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| Weight | 0.11 LB |
| EAN or UPC | 844330030937 |

