There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
Chain Series
2060, 2062, 2068, 2069
Link Plates Height
0.673 in
Pin Overall Length
1.173 in
Material
Carbon Steel
Pin Diameter
0.234 in
Roller Dia.
0.469 in
Package Type
10 Foot Box
Chain Construction
Riveted
Pin Material
Carbon Steel
Pins & Rollers
Standard
Roller Width
1/2 in
Chain No.
2060
Chain Pitch
1 1/2 in
Rated Working Load
1,900 lb
No. of Strands Across
1
Self-Lubricating
No
Chain Type
ANSI
Link Plates Thickness
0.122 in
Side Bow
No
Duty
Heavy Series
Weight
0.93 LB
EAN or UPC
844330031033
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back