- #2080 Conveyor Series Double Pitch Link
- Offset (Half) Link
- Heavy Series
- Standard Link Type
- 2 in Pitch
description
- Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
| Type | Offset (Half) Link |
| Pin Material | Carbon Steel |
| Chain Construction | Cottered |
| Duty | Heavy Series |
| No. of Strands Across | 1 |
| Link Type | Standard |
| Roller Dia. | 5/8 in |
| Link Plates Height | 0.934 in |
| Chain Pitch | 2 in |
| Pin Diameter | 0.312 in |
| Chain Series | 2080, 2082, 2088, 2089 |
| Roller Width | 5/8 in |
| Chain No. | 2080 |
| Material | Carbon Steel |
| Pin Overall Length | 1.504 in |
| Chain Type | ANSI |
| Link Plates Thickness | 0.156 in |
| Weight | 0.312 LB |
| EAN or UPC | 844330031088 |

