- #2100 Conveyor Series Double Pitch Link
- Offset (Half) Link
- Heavy Series
- Standard Link Type
- 2 1/2 in Pitch
description
- Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
| Duty | Heavy Series |
| Chain Type | ANSI |
| Link Type | Standard |
| Chain No. | 2100 |
| No. of Strands Across | 1 |
| Type | Offset (Half) Link |
| Material | Carbon Steel |
| Chain Pitch | 2.5 in |
| Weight | 0.467 LB |
| EAN or UPC | 844330031149 |

