- Single Row Radial Bearing
- 3/4" ID x 1 3/4" OD x 1.092" Wide
- Double Sealed
- With Snap Ring
- Standard (ABEC 1)
| O.D. | 1.75 in |
| Static Load Rating [Max] | 707 lbf |
| I.D. | 3/4 in |
| Snap Ring | With Snap Ring |
| Ball Material | Steel |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Radial |
| Material | Steel |
| Inner Ring Width | 1.092 in |
| Radial Internal Clearance | Normal |
| Enclosure | Double Sealed |
| O.D. Type | Straight w/ Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Inch Bore |
| Seal Material | Rubber |
| Outer Ring Width | 5/8 in |
| Lubricant | General Purpose |
| Industry Standard Part # | 7612 DLG |
| Width | 1.092 in |
| Bore Type | Round Bore |
| Cage Material | Plastic or Steel |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 1366 lbf |
| Contact Angle | 0° |
| Precision | Standard |
| Limiting Speed | 5000 rpm |
| Rows of Balls | Single |
| Seal Type | Contact Seals |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| No. in Set | Single Bearing |
| Fillet Radius | 0.035 in |
| Weight | 0.31 LB |
| EAN or UPC | 844330029399 |

