- 1/4" to 5/8" Hose OD
- 5/16" Band Width
- Stainless 300 Series Band Material
- Plated Carbon Screw Material
- 10 per Pack
| Band Width | 0.3125 in |
| Screw Material | Plated Carbon |
| Hose O.D. Range | 1/4 in to 5/8 in |
| Housing Material | Stainless 300 Series |
| Band Material | Stainless 300 Series |
| Weight | 0.2 LB |
| EAN or UPC | 844330026718 |
-
Pre-Packed Quantities


