- 1" to 2" Hose OD
- 1/2" Band Width
- Stainless 300 Series Band Material
- Plated Carbon Screw Material
- 10 per Pack
| Hose O.D. Range | 1 in to 2 in |
| Housing Material | Stainless 300 Series |
| Band Width | 0.5 in |
| Band Material | Stainless 300 Series |
| Screw Material | Plated Carbon |
| Weight | 0.6 LB |
| EAN or UPC | 844330026381 |
-
Pre-Packed Quantities


