- 5" to 7" Hose OD
- 1/2" Band Width
- Stainless 300 Series Band Material
- Stainless 410 Series Screw Material
- 2 per Pack
| Housing Material | Stainless 300 Series |
| Band Material | Stainless 300 Series |
| Band Width | 0.5 in |
| Hose O.D. Range | 5 in to 7 in |
| Screw Material | Stainless 410 Series |
| Weight | 0.2 LB |
| EAN or UPC | 844330026701 |
-
Pre-Packed Quantities


