- 3" to 4" Hose OD
- 1/2" Band Width
- Stainless 300 Series Band Material
- Stainless 410 Series Screw Material
- 5 per Pack
| Hose O.D. Range | 3 in to 4 in |
| Band Material | Stainless 300 Series |
| Band Width | 0.5 in |
| Housing Material | Stainless 300 Series |
| Screw Material | Stainless 410 Series |
| Weight | 0.35 LB |
| EAN or UPC | 844330026640 |
-
Pre-Packed Quantities


