- Valve Manifold
- Parallel Circuit
- 3 SAE O-Ring Ports
- Common Cavity C-10-2
description
- GoldSpec® manifolds are the best option when adding additional functions or upgrades to your operation or organizing existing single mounted valves to reduce the number of connections and potential leak points.
features
- Two to eight stations
- Mounting kits included
- Improved matte finish reduces sharp edges
- Cleaned and ready for installation in sealed packaging
- Subplates for individual valve mounting are available in both side and bottom porting
| No. of Stations | 3 |
| Port B | SAE-8 |
| Width | 3 1/2 in |
| Port P | SAE-12 |
| Port T | SAE-12 |
| Port A | SAE-8 |
| Pressure [Max] | 3000 psi |
| Material | Aluminum |
| NFPA Size | D05 |
| Height | 3 1/2 in |
| Port Type | SAE O-Ring |
| Circuit | Parallel Circuit |
| Relief Cavity | Common Cavity C-10-2 |
| Length | 11.130 in |
| Weight | 11.0 LB |
| EAN or UPC | 844330027944 |

