- Valve Manifold
- Parallel Circuit
- 4 SAE O-Ring Ports
- No Relief Cavity
description
- GoldSpec® manifolds are the best option when adding additional functions or upgrades to your operation or organizing existing single mounted valves to reduce the number of connections and potential leak points.
features
- Two to four stations
- Mounting kits included
- Improved matte finish reduces sharp edges
- Cleaned and ready for installation in sealed packaging
- Subplates for individual valve mounting are available in both side and bottom porting
| Port Type | SAE O-Ring |
| Width | 4 3/4 in |
| Port P | SAE-16 |
| Port T | SAE-20 |
| Material | Aluminum |
| Port A | SAE-16 |
| No. of Stations | 4 |
| Length | 23.120 in |
| Pressure [Max] | 3000 psi |
| Height | 4 3/4 in |
| Port B | SAE-16 |
| NFPA Size | D08 |
| Relief Cavity | No Relief Cavity |
| Circuit | Parallel Circuit |
| Weight | 49.0 LB |
| EAN or UPC | 844330028071 |

