- D03 Subplate
- 3,000 psi Max. Pressure
- Bottom Port
- No Relief Cavity
| Relief Cavity | No Relief Cavity |
| Circuit | Parallel Circuit |
| Interface | D03 |
| Material | Aluminum |
| Port Location | Bottom Port |
| Pressure [Max] | 3000 psi |
| Weight | 3.0 LB |
| EAN or UPC | 844330028095 |
| Relief Cavity | No Relief Cavity |
| Circuit | Parallel Circuit |
| Interface | D03 |
| Material | Aluminum |
| Port Location | Bottom Port |
| Pressure [Max] | 3000 psi |
| Weight | 3.0 LB |
| EAN or UPC | 844330028095 |