- D03 Subplate
- 3,000 psi Max. Pressure
| Circuit | Parallel Circuit |
| Relief Cavity | No Relief Cavity |
| Pressure [Max] | 3000 psi |
| Port Location | Side Port |
| Interface | D03 |
| Material | Aluminum |
| Weight | 3.0 LB |
| EAN or UPC | 844330028118 |
| Circuit | Parallel Circuit |
| Relief Cavity | No Relief Cavity |
| Pressure [Max] | 3000 psi |
| Port Location | Side Port |
| Interface | D03 |
| Material | Aluminum |
| Weight | 3.0 LB |
| EAN or UPC | 844330028118 |