- D08 Subplate
- 3000 psi Pressure
- Bottom Port
| Interface | D08 |
| Port Location | Bottom Port |
| Circuit | Parallel Circuit |
| Pressure [Max] | 3000 psi |
| Relief Cavity | No Relief Cavity |
| Material | Aluminum |
| Weight | 12.0 LB |
| EAN or UPC | 844330028163 |
| Interface | D08 |
| Port Location | Bottom Port |
| Circuit | Parallel Circuit |
| Pressure [Max] | 3000 psi |
| Relief Cavity | No Relief Cavity |
| Material | Aluminum |
| Weight | 12.0 LB |
| EAN or UPC | 844330028163 |