- Subplate
- D08, Side Ports
| Pressure [Max] | 3000 psi |
| Port Location | Side Port |
| Material | Aluminum |
| Interface | D08 |
| Circuit | Parallel Circuit |
| Relief Cavity | No Relief Cavity |
| Weight | 12.0 LB |
| EAN or UPC | 844330028170 |
| Pressure [Max] | 3000 psi |
| Port Location | Side Port |
| Material | Aluminum |
| Interface | D08 |
| Circuit | Parallel Circuit |
| Relief Cavity | No Relief Cavity |
| Weight | 12.0 LB |
| EAN or UPC | 844330028170 |