- 1/2" Thick
- 5" Wide
- 50 ft Length of Skirtboarding
- 60 Durometer
description
- 60 durometer Plioflex rubber compound with extra stiffness for efficient belt wiping and cleaning.
| Thickness | 0.5 in |
| Length | 50 ft |
| Right / Left Hand | Right Hand or Left Hand |
| Durometer | 60 |
| Material | SBR Rubber |
| Weight | 1.0 LB |
| EAN or UPC | 746041344863 |

