- 1/2" Thick
- 8" Wide
- 50 ft Length of Skirtboarding
- 60 Durometer
description
- 60 durometer Plioflex rubber compound with extra stiffness for efficient belt wiping and cleaning.
features
- Resistant to abrasion
- Long wearing
- Stays stiff to reduce extra maintenance and cleanup
- Cannot delaminate or separate under severe flexing and abrasion common to belt wiping service
- For belt wipers or plow blades when wet, sticky or heavy material is being conveyed
| Material | SBR Rubber |
| Length | 50 ft |
| Durometer | 60 |
| Thickness | 1/2 in |
| Right / Left Hand | Right Hand or Left Hand |
| Weight | 1.0 LB |
| EAN or UPC | 746041344887 |

