- Keyed Stainless Shaft
- 1 1/2" Diameter
- 72" Long
- 303 Stainless Steel
| Length | 72 in |
| Material | 303 Stainless Steel |
| Dia. | 1.5 in |
| Keyway | 3/8 x 3/16 |
| Weight | 38.0 LB |
| EAN or UPC | 844330032078 |
| Length | 72 in |
| Material | 303 Stainless Steel |
| Dia. | 1.5 in |
| Keyway | 3/8 x 3/16 |
| Weight | 38.0 LB |
| EAN or UPC | 844330032078 |