Skip to content Skip to navigation menu
Full Length Keyed Stainless Steel Shafting

SSK1-1/4X48

Full Length Keyed Stainless Steel Shafting
Item #101720175
  • Keyed Stainless Shaft
  • 1 1/4" Diameter
  • 48" Long
  • 303 Stainless Steel
Full Length Keyed Stainless Steel Shafting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Keyed Stainless Shaft
  • 1 1/4" Diameter
  • 48" Long
  • 303 Stainless Steel
Keyway 1/4 x 1/8
Material 303 Stainless Steel
Dia. 1 1/4 in
Length 48 in
Weight 16.68 LB
EAN or UPC 844330031538
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison