- Keyed Stainless Shaft
- 1 1/4" Diameter
- 72" Long
- 303 Stainless Steel
| Length | 72 in |
| Keyway | 1/4 x 1/8 |
| Material | 303 Stainless Steel |
| Dia. | 1.25 in |
| Weight | 25.02 LB |
| EAN or UPC | 844330032047 |
| Length | 72 in |
| Keyway | 1/4 x 1/8 |
| Material | 303 Stainless Steel |
| Dia. | 1.25 in |
| Weight | 25.02 LB |
| EAN or UPC | 844330032047 |