- Keyed Stainless Shaft
- 1 1/8" Diameter
- 48" Long
- 303 Stainless Steel
| Material | 303 Stainless Steel |
| Dia. | 1.125 in |
| Keyway | 1/4 x 1/8 |
| Length | 48 in |
| Weight | 13.52 LB |
| EAN or UPC | 844330031897 |
| Material | 303 Stainless Steel |
| Dia. | 1.125 in |
| Keyway | 1/4 x 1/8 |
| Length | 48 in |
| Weight | 13.52 LB |
| EAN or UPC | 844330031897 |