- Keyed Stainless Shaft
- 1 11/16" Diameter
- 72" Long
- 303 Stainless Steel
| Material | 303 Stainless Steel |
| Length | 72 in |
| Keyway | 3/8 x 3/16 |
| Dia. | 1.6875 in |
| Weight | 45.6 LB |
| EAN or UPC | 844330032085 |
| Material | 303 Stainless Steel |
| Length | 72 in |
| Keyway | 3/8 x 3/16 |
| Dia. | 1.6875 in |
| Weight | 45.6 LB |
| EAN or UPC | 844330032085 |