- Keyed Stainless Shaft
- 1 15/16" Diameter
- 72" Long
- 303 Stainless Steel
| Dia. | 1.9375 in |
| Keyway | 1/2 x 1/4 |
| Material | 303 Stainless Steel |
| Length | 72 in |
| Weight | 60.12 LB |
| EAN or UPC | 844330032108 |
| Dia. | 1.9375 in |
| Keyway | 1/2 x 1/4 |
| Material | 303 Stainless Steel |
| Length | 72 in |
| Weight | 60.12 LB |
| EAN or UPC | 844330032108 |