- Keyed Stainless Shaft
- 1/2" Diameter
- 72" Long
- 303 Stainless Steel
| Keyway | 1/8 x 1/16 |
| Dia. | 0.5 in |
| Material | 303 Stainless Steel |
| Length | 72 in |
| Weight | 4.02 LB |
| EAN or UPC | 844330031972 |
| Keyway | 1/8 x 1/16 |
| Dia. | 0.5 in |
| Material | 303 Stainless Steel |
| Length | 72 in |
| Weight | 4.02 LB |
| EAN or UPC | 844330031972 |