- Keyed Stainless Shaft
- 1 3/16" Diameter
- 48" Long
- 303 Stainless Steel
| Length | 48 in |
| Material | 303 Stainless Steel |
| Keyway | 1/4 x 1/8 |
| Dia. | 1.1875 in |
| Weight | 15.08 LB |
| EAN or UPC | 844330031903 |
| Length | 48 in |
| Material | 303 Stainless Steel |
| Keyway | 1/4 x 1/8 |
| Dia. | 1.1875 in |
| Weight | 15.08 LB |
| EAN or UPC | 844330031903 |