- Keyed Stainless Shaft
- 1 3/4" Diameter
- 48" Long
- 303 Stainless Steel
| Material | 303 Stainless Steel |
| Length | 48 in |
| Dia. | 1.75 in |
| Keyway | 3/8 x 3/16 |
| Weight | 32.72 LB |
| EAN or UPC | 844330031927 |
| Material | 303 Stainless Steel |
| Length | 48 in |
| Dia. | 1.75 in |
| Keyway | 3/8 x 3/16 |
| Weight | 32.72 LB |
| EAN or UPC | 844330031927 |