- Keyed Stainless Shaft
- 1 3/8" Diameter
- 72" Long
- 303 Stainless Steel
| Material | 303 Stainless Steel |
| Keyway | 5/16 x 5/32 |
| Dia. | 1.375 in |
| Length | 72 in |
| Weight | 30.3 LB |
| EAN or UPC | 844330032054 |
| Material | 303 Stainless Steel |
| Keyway | 5/16 x 5/32 |
| Dia. | 1.375 in |
| Length | 72 in |
| Weight | 30.3 LB |
| EAN or UPC | 844330032054 |