- Keyed Stainless Shaft
- 1 7/16" Diameter
- 48" Long
- 303 Stainless Steel
| Keyway | 3/8 x 3/16 |
| Material | 303 Stainless Steel |
| Length | 48 in |
| Dia. | 1 7/16 in |
| Weight | 22.08 LB |
| EAN or UPC | 844330031552 |
| Keyway | 3/8 x 3/16 |
| Material | 303 Stainless Steel |
| Length | 48 in |
| Dia. | 1 7/16 in |
| Weight | 22.08 LB |
| EAN or UPC | 844330031552 |