- Keyed Stainless Shaft
- 3/4" Diameter
- 48" Long
- 303 Stainless Steel
| Dia. | 3/4 in |
| Keyway | 3/16 x 3/32 |
| Material | 303 Stainless Steel |
| Length | 48 in |
| Weight | 6.0 LB |
| EAN or UPC | 844330031514 |
| Dia. | 3/4 in |
| Keyway | 3/16 x 3/32 |
| Material | 303 Stainless Steel |
| Length | 48 in |
| Weight | 6.0 LB |
| EAN or UPC | 844330031514 |