- Keyed Stainless Shaft
- 5/8" Diameter
- 72" Long
- 303 Stainless Steel
| Material | 303 Stainless Steel |
| Keyway | 3/16 x 3/32 |
| Dia. | 0.625 in |
| Length | 72 in |
| Weight | 6.24 LB |
| EAN or UPC | 844330031989 |
| Material | 303 Stainless Steel |
| Keyway | 3/16 x 3/32 |
| Dia. | 0.625 in |
| Length | 72 in |
| Weight | 6.24 LB |
| EAN or UPC | 844330031989 |