- Keyed Stainless Shaft
- 7/8" Diameter
- 48" Long
- 303 Stainless Steel
| Keyway | 3/16 x 3/32 |
| Dia. | 0.875 in |
| Material | 303 Stainless Steel |
| Length | 48 in |
| Weight | 8.16 LB |
| EAN or UPC | 844330031880 |
| Keyway | 3/16 x 3/32 |
| Dia. | 0.875 in |
| Material | 303 Stainless Steel |
| Length | 48 in |
| Weight | 8.16 LB |
| EAN or UPC | 844330031880 |