- Troughing Idler
- 6" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class C - Medium Duty
| CEMA Class | CEMA Class C - Medium Duty |
| Trough Angle [Nom] | 35 ° |
| Bracket Length | 35 1/4 in |
| Lubrication | Factory Sealed-Relubricable |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Roll Type | Three Rolls, Equal Length |
| Belt Width | 24 in |
| Roller Material | Steel |
| Overall Height | 13.8125 in |
| Bolt Hole Spacing - Length | 33 in |
| Roller Span | 25 in |
| Idler Type | Troughing Idler |
| Center Roll Height | 8 7/16 in |
| Installed Options | None |
| Roller Dia. | 6 in |
| Roller Length | 9.125 in |
| Bearing Type | Tapered Roller Bearing |
| Bracket Width | 8 in |
| Bolt Hole Spacing - Width | 6.5 in |
| Width of Bolt Spacing [Max] | 6 1/2 in |
| Weight | 59.0 LB |

