- Troughing Idler
- 6" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class C - Medium Duty
| Belt Width | 36 in |
| Roller Length | 13.25 in |
| Overall Height | 16.875 in |
| Bracket Width | 9 in |
| Roller Material | Steel |
| Center Roll Height | 9 1/4 in |
| Roller Dia. | 6 in |
| Bearing Type | Tapered Roller Bearing |
| Idler Type | Troughing Idler |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Span | 35 5/8 in |
| Lubrication | Factory Sealed-Relubricable |
| Bolt Hole Spacing - Length | 45 in |
| Roll Type | Three Rolls, Equal Length |
| Trough Angle [Nom] | 35 ° |
| Width of Bolt Spacing [Max] | 7 1/2 in |
| Installed Options | None |
| Bolt Hole Spacing - Width [Min] | 6 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Bracket Length | 47 1/4 in |
| Weight | 79.0 LB |

