- Impact Idler
- 6" Roll Diameter
- Three Rolls, Equal Length
- Rubber
- CEMA Class C - Medium Duty
| Roller Span | 46 3/8 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Idler Type | Impact Idler |
| Roller Length | 17.4375 in |
| Belt Width | 48 in |
| Lubrication | Factory Sealed-Relubricable |
| Roller Material | Rubber |
| Width of Bolt Spacing [Max] | 7 1/2 in |
| Bracket Width | 9 in |
| Center Roll Height | 9 5/8 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Trough Angle [Nom] | 35 ° |
| Bolt Hole Spacing - Length | 57 in |
| Installed Options | None |
| Bracket Length | 59 1/4 in |
| Roll Type | Three Rolls, Equal Length |
| Overall Height | 19.6875 in |
| Roller Dia. | 6 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Width [Min] | 6.5 in |
| Weight | 115.0 LB |

