- Impact Idler
- 7" Roll Diameter
- Three Rolls, Equal Length
- Rubber
- CEMA Class E - Heavy Duty
| Roll Type | Three Rolls, Equal Length |
| Roller Length | 25.75 in |
| Trough Angle [Nom] | 20 ° |
| Belt Width | 72 in |
| Overall Height | 20.6875 in |
| Lubrication | Factory Sealed-Relubricable |
| Bolt Hole Spacing - Length | 81 in |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Installed Options | None |
| Width of Bolt Spacing [Max] | 10 in |
| Center Roll Height | 11.75 in |
| Bracket Width | 12 in |
| Idler Type | Impact Idler |
| Bolt Hole Spacing - Width | 10 in |
| Bracket Length | 84 1/4 in |
| Bearing Type | Tapered Roller Bearing |
| Roller Dia. | 7 in |
| Roller Material | Rubber |
| Roller Span | 75.5 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 279.0 LB |

