- Replacement Tip
- Cutting Tip
- Gas Type: Propane, Oxygen, Natural Gas
features
- Two piece
- For heavy cutting of plate
- Specify size when ordering
| Gas Type | Propane, Oxygen, Natural Gas |
| Type | Cutting Tip |
| Cross Reference Brand | Harris® |
| Cross Reference Style | 6290-NH |
| Process | General Cutting |
| Tip Size Symbol | 5 - 8 |
| Used on Torch Handle | 42-3, 49AF, 49F, 62-3, 85, 72, 73, 142 |
| Weight | 0.21 LB |

