- Replacement Tip
- Cutting Tip
- Gas Type: Acetylene, Oxygen
features
- Medium preheat for general hand cutting
- Specify size when ordering
| Cross Reference Style | 6290 |
| Gas Type | Acetylene, Oxygen |
| Process | General Cutting |
| Used on Torch Handle | 42-3, 62-3, 72, 72A, 73, 73A, 85 |
| Cross Reference Brand | Harris® |
| Type | Cutting Tip |
| Tip Size Symbol | 2 |
| Weight | 0.15 LB |

