- Replacement Tip
- Cutting Tip
- Gas Type: Acetylene, Oxygen
features
- Heavy preheat for hand & machine cutting
- Specify size when ordering
| Gas Type | Acetylene, Oxygen |
| Cross Reference Style | 5-101 |
| Tip Size Symbol | 00 - 3 |
| Process | General Cutting |
| Used on Torch Handle | CA 1250 |
| Type | Cutting Tip |
| Cross Reference Brand | Harris® |
| Weight | 0.15 LB |

