- Replacement Tip
- Cutting Tip
- Gas Type: Propylene, Oxygen
features
- Hand or machine cutting
- Specify size when ordering
| Used on Torch Handle | 2450, CA 1060, ST, SST, 1400C |
| Process | General Cutting |
| Cross Reference Brand | Victor® |
| Type | Cutting Tip |
| Gas Type | Propylene, Oxygen |
| Tip Size Symbol | 0 - 5 |
| Cross Reference Style | GPP |
| Weight | 0.14 LB |

