- Replacement Tip
- Cutting Tip
- Gas Type: Acetylene, Oxygen
features
- Medium preheat for hand and machine cutting
- Specify size when ordering
| Type | Cutting Tip |
| Used on Torch Handle | 2460, CA 1060, ST, SST, 1400C |
| Cross Reference Style | 1-101 |
| Tip Size Symbol | 2 |
| Gas Type | Acetylene, Oxygen |
| Process | General Cutting |
| Cross Reference Brand | Victor® |
| Weight | 0.1 LB |

