- Replacement Tip
- Cutting Tip
- Gas Type: Propane, Oxygen, Natural Gas
features
- For heavy cutting of plate
- Two piece
- Specify size when ordering
| Gas Type | Propane, Oxygen, Natural Gas |
| Process | High Speed Cutting |
| Cross Reference Style | 6290-VVCU |
| Used on Torch Handle | 98-2, 98-3 |
| Cross Reference Brand | Airco/Concoa |
| Tip Size Symbol | 5/0 - 5-1/2 |
| Type | Cutting Tip |
| Weight | 0.23 LB |

