- Pro-Flame® Torch
- Gas Type: Propane
features
- Can be used for weed burning, drying, heating, melting and other applications requiring large volumes of outdoor heat
- Blue-Jet Torch w/Cast Iron Burner
includes
- BP-10 Tip
| Gas Type | Propane |
| Tip Diam | 2 3/8 in |
| Working Capacity | 500000 Btu [Max] |
| Length | 27 in |
| Weight | 5.46 LB |

