- Screw-In Style Tip
- Gas Type: Air-Acetylene
features
- Quiet adjustable flame for soft soldering and light brazing
- Inexpensive while still producing excellent flame characteristics
- Tips have a removable filter and orifice
- Interchangeable with other screw-in style tips
| Flame Type | Feather |
| Gas Type | Air-Acetylene |
| Flame Diameter | 1/4 in |
| Process | Soft Solder 1/2 - 1 in |
| Weight | 0.2 LB |

