Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Goss Welding328-BA-6

328-BA-6

Screw-In Style Tips
Item #101556696
  • Screw-In Style Tip
  • Gas Type: Air-Acetylene
Goss Welding328-BA-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Screw-In Style Tip
  • Gas Type: Air-Acetylene

features

  • Quiet adjustable flame for soft soldering and light brazing
  • Inexpensive while still producing excellent flame characteristics
  • Tips have a removable filter and orifice
  • Interchangeable with other screw-in style tips
Process Soft Solder 2 - 4 in
Gas Type Air-Acetylene
Flame Type Feather
Flame Diameter 7/16 in
Weight 0.89 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison